Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit, PK6
- Mfr # 22683
- Zoro # G923958805
product price:Â
$
56.15
/pk 6, $9.36/ea
Key Features
Number of Flutes
2
Drill Length Class
Mechanics-Length
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Standards
ASME B94.11M
Primary Material Application
Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22683
- Zoro #
- G923958805
- UPC #
- 050728226831
- Country of Origin
- United States
Dimensions
- Drill Length Class
- Mechanics-Length
- Shank Dia.
- 293/1250 in
- Flute Length
- 2 1/16 in
- Overall Length
- 3 3/8 in
- Drill Bit Size
- 15/64 in
- Wire Rope Length
- 3 3/8 in
- Length
- 3 3/8 in
Details
- Item
- Drill Bit
- Number of Flutes
- 2
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Standards
- ASME B94.11M
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Primary Material Application ISO Code
- P
- List Number
- 250-VT
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Secondary Material Application ISO Code
- H, K, N, O, P
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
Description
Drill Bit, 15/64 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.