Drill Bit, PK6
- Mfr # 22703
- Zoro # G923958942
product price:Â
$
66.89
/pk of 6, $11.15/ea
Key Features
Overall Length
3 5/8 in
Cutting Direction
Right Hand
Primary Material Application
Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
List Number
250-VT
Shank Dia.
166/625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22703
- Zoro #
- G923958942
- UPC #
- 050728227036
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 5/8 in
- Shank Dia.
- 166/625 in
- Drill Length Class
- Mechanics-Length
- Flute Length
- 2 1/8 in
- Drill Bit Size
- 17/64 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Details
- Item
- Drill Bit
- Cutting Direction
- Right Hand
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- List Number
- 250-VT
- Primary Material Application ISO Code
- P
- Number of Flutes
- 2
- Standards
- ASME B94.11M
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Flute Type
- Spiral
- Secondary Material Application ISO Code
- H, K, N, O, P
Description
Drill Bit, 17/64 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.