Drill Bit Set
- Mfr # 22883
- Zoro # G423958725
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Largest Drill Bit Size
3/8 in
Smallest Drill Bit Size
1/16 in
Drill Bit Size
1/16 in to 3/8 in by 64ths
Drill Length Class
Mechanics-Length
Primary Material Application
Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22883
- Zoro #
- G423958725
- UPC #
- 050728228835
- Country of Origin
- United States
- Item
- Drill Bit Set
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Drill Bit Point Type
- Split Point
- Number of Drill Bits
- 21
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Case Type
- Metal Index
- Cutting Direction
- Right Hand
- List Number
- 250-VT
- Flute Type
- Spiral
- Number of Flutes
- 2
- Shank Type
- Straight with Three Flats
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Largest Drill Bit Size
- 3/8 in
- Smallest Drill Bit Size
- 1/16 in
- Drill Bit Size
- 1/16 in to 3/8 in by 64ths
- Drill Length Class
- Mechanics-Length
- Drill Bit Sizes Included
- 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in
Description
Drill Bit Set, Number of Drill Bits 21, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.