Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit Set
- Mfr # 22903
- Zoro # G423958510
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/16 in to 1/2 in by 64ths
Largest Drill Bit Size
1/2 in
Number of Drill Bits
29
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22903
- Zoro #
- G423958510
- UPC #
- 050728229030
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 1/16 in to 1/2 in by 64ths
- Largest Drill Bit Size
- 1/2 in
- Drill Length Class
- Mechanics-Length
- Smallest Drill Bit Size
- 1/16 in
- Drill Bit Sizes Included
- 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in
Details
- Item
- Drill Bit Set
- Drill Bit Point Angle
- 135 Degrees
- Number of Drill Bits
- 29
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Shank Type
- Straight with Three Flats
- List Number
- 250-VT
- Flute Type
- Spiral
- Number of Flutes
- 2
- Drill Bit Case Type
- Round Plastic Index
- Cutting Direction
- Right Hand
Description
Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand