Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit Set
- Mfr # 22913
- Zoro # G723958418
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Sizes Included
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in
Drill Bit Point Type
Split Point
Number of Drill Bits
29
Drill Length Class
Mechanics-Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22913
- Zoro #
- G723958418
- UPC #
- 050728229139
- Country of Origin
- United States
- Item
- Drill Bit Set
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Number of Drill Bits
- 29
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Drill Bit Case Type
- Round Plastic Index
- Cutting Direction
- Right Hand
- Shank Type
- Straight with Three Flats
- Flute Type
- Spiral
- List Number
- 250-VT
- Number of Flutes
- 2
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Drill Bit Sizes Included
- 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in
- Drill Length Class
- Mechanics-Length
- Smallest Drill Bit Size
- 1/16 in
- Largest Drill Bit Size
- 1/2 in
- Drill Bit Size
- 1/16 in to 1/2 in by 64ths
Description
Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.