Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Letter F Type 240 Black Jobber Drill 118 Degree Pt. HSS, PK12
- Mfr # 02460
- Zoro # G4556186
product price:
$
34.49
/pk of 12, $2.87/ea
Key Features
Overall Length
4.125
Material
Hi-Molybdenum
Finish
Black Oxide
Shank Dia.
0.257
Length of Cut
2.875
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02460
- Zoro #
- G4556186
- UPC #
- 50728024604
- Country of Origin
- United States
- Material
- Hi-Molybdenum
- Finish
- Black Oxide
- Decimal Equivalent
- 0.257
Dimensions
- Overall Length
- 4.125
- Shank Dia.
- 0.257
- Length of Cut
- 2.875
- Drill Bit Dimension Type
- Letter
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material • High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials •Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals •Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.