Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Letter H Type 240 Black Jobber Drill 118 Degree Pt. HSS, PK12
- Mfr # 02480
- Zoro # G4555994
product price:
$
37.59
/pk of 12, $3.13/ea
Key Features
Overall Length
4.125
Material
Hi-Molybdenum
Finish
Black Oxide
Decimal Equivalent
0.266
Drill Bit Dimension Type
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02480
- Zoro #
- G4555994
- UPC #
- 50728024802
- Country of Origin
- United States
Dimensions
- Overall Length
- 4.125
- Drill Bit Dimension Type
- Letter
- Length of Cut
- 2.875
- Shank Dia.
- 0.266
Details
- Material
- Hi-Molybdenum
- Finish
- Black Oxide
- Decimal Equivalent
- 0.266
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material • High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials •Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals •Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.