Letter Z Type 260 118 Degree HSS Screw Machine Drill, PK6

  • Mfr # 23850

  • Zoro # G4558286


product price: $44.19
/pk 6, $7.36/ea

Key Features

Overall Length
3.375
Material
HSS
Finish
Bright
Drill Bit Dimension Type
Letter
Length of Cut
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23850
Zoro #
G4558286
UPC #
50728238506
Country of Origin
United States

Dimensions

Overall Length
3.375
Drill Bit Dimension Type
Letter
Length of Cut
2
Shank Dia.
0.413

Details

Material
HSS
Finish
Bright
Decimal Equivalent
0.413

Description

• 118° point for general purpose drilling in mild steel, soft and nonferrous material • High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials •Bright finish - Black Oxide Flutes •Screw machine length - general purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.