No. 21 Type 240-D 135 Degree Split Pt. Cobalt Jobber Gold Drill, PK12

  • Mfr # 08500

  • Zoro # G4562547


product price:  $27.35
/pk 12, $2.28/ea

Key Features

Decimal Equivalent
0.159
Drill Bit Finish
Bright
Drill Bit Size
#21
Shank Dia.
0.159
Overall Length
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08500
Zoro #
G4562547
UPC #
50728085001
Country of Origin
United States

Dimensions

Drill Bit Size
#21
Shank Dia.
0.159
Overall Length
3.25
Drill Bit Dimension Type
Wire

Details

Decimal Equivalent
0.159
Drill Bit Finish
Bright
Point Angle
135degree Split
Drill Bit Material
M42 Cobalt
Type
240-D

Description

• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.