Screw Extractor, PK6
- Mfr # 35582
- Zoro # G623958471
product price:Â
$
47.35
/pk of 6, $7.89/ea
Key Features
Drive Size
1/8 in
Compatible Thread Direction
Left Hand
Material
Carbon Steel
Overall Length
2 1/2 in
Extractor Type
Spiral Flute Extractor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35582
- Zoro #
- G623958471
- UPC #
- 050728355821
- Country of Origin
- United States
- Item
- Screw Extractor
- Compatible Thread Direction
- Left Hand
- Material
- Carbon Steel
- Extractor Type
- Spiral Flute Extractor
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Drive Size
- 1/8 in
- Overall Length
- 2 1/2 in
- Compatible Bolt Size
- 1/4 in, 3/16 in
- Required Drill Bit Size
- 1/8 in
- Compatible Screw Head Size
- 1/4 in, 3/16 in
- Extractor Size
- 1/8 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Screw Extractor, Extractor Type Spiral Flute Extractor, Overall Length 2 1/2 in, Drive Size 1/8 in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.