Zoro Homepage

Spiral Point Tap, #8-32, 2 Flutes

  • Mfr # 30333

  • Zoro # G4566196


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30333
Zoro #
G4566196
UPC #
50728303334
Country of Origin
United States

Dimensions

Tap Thread Size
#8-32

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2

Description

• Nitride coating creates a case hardened surface that is resistant to rust, heat and extends tool life. • Cryogenic treatment at -300o F increases toughness while reducing brittleness. •Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance. • •Contains: 9/16" - 1" by 16ths

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.