Zoro Homepage

Straight Flute Tap, #17, 4 Flutes

  • Mfr # 87440

  • Zoro # G4569827


product price: $19.49
/pk 12, $1.62/ea

Key Features

Tap Thread Size
#17
Number of Flutes
4
Tap Finish
Bright
Tap Style
Straight Flute
Shank Dia.
0.177
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87440
Zoro #
G4569827
UPC #
050728874407
Country of Origin
United States

Dimensions

Tap Thread Size
#17
Shank Dia.
0.177
Overall Length
2.1875
Tap Dimension Type
Wire

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Finish
Bright
Tap Style
Straight Flute
Tap Material
Hi-Molybdenum

Description

• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.