Zoro Homepage

Straight Flute Tap, 27/64", 4 Flutes

  • Mfr # 59220

  • Zoro # G4569748


product price: $54.99
/pk 6, $9.17/ea

Key Features

Tap Thread Size
27/64"
Number of Flutes
4
Overall Length
5.375
Shank Dia.
0.375
Tap Dimension Type
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59220
Zoro #
G4569748
UPC #
050728592202
Country of Origin
United States

Dimensions

Tap Thread Size
27/64"
Overall Length
5.375
Shank Dia.
0.375
Tap Dimension Type
Imperial

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Finish
TiAlN
Tap Material
Hi-Molybdenum
Tap Style
Straight Flute

Description

• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•3/8" shank with 3 -flats for keyless chucks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.