Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 9/32 Diameter, 6PK

  • Mfr # 22713

  • Zoro # G408455553


product price:  $53.99
/pk 6, $9.00/ea

Key Features

Flute Length
2.94 in
Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22713
Zoro #
G408455553
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
2.94 in

Details

Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold
Number of Flutes
2

Description

Unique tip geometry reduces heat generation and wear increasing tool life. Easily enlarges existing holes without damaging the point. Split point provides accurate starting and is self centering. Stays sharp up to 4x longer than conventional drills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.