Zoro Homepage

V Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish

  • Mfr # 04370

  • Zoro # G4560124


product price: $33.49
/pk 6, $5.58/ea

Key Features

Drill Bit Size
V
Overall Length
5
Drill Bit Point Angle
118degree
Shank Dia.
0.377
Decimal Equivalent
0.377
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04370
Zoro #
G4560124
UPC #
050728043704
Country of Origin
United States

Dimensions

Drill Bit Size
V
Overall Length
5
Shank Dia.
0.377

Details

Drill Bit Point Angle
118degree
Decimal Equivalent
0.377

Description

• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.