Rain Bib Pants, Polyester, 32 1/2 in Inseam, Elastic Closure, Green, Size XL
Mfr # 2910PG-XL
Zoro # G5393577
product price: $32.99
/eaKey Features
Color
Green
Material
Polyester
Fabric Weight
6.25 oz
Inseam
32 1/2 in
Seam Style
Double Stitched, Heat Sealed, Taped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2910PG-XL
Zoro #
G5393577
UPC #
604059946182
Country of Origin
China
Dimensions
Size
XL
Fits Waist Size
39 in
Maximum Chest Size
46 in
Maximum Waist Size
39 in
Description
Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size XL, Color Green, Inseam 32 1/2 in, Maximum Waist Size 39 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fabric Weight 6.25 oz, Fly Closure Type Hook-and-Loop, Waist Closure Elastic, Includes Nonconductive, Noncorrosive Snaps and Buckles, Fly Access with Hook-and-Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.