Open Road 150D Jkt w/Hood-Grn
Mfr # 2910JG-XL
Zoro # G5392247
product price: $35.55
/eaKey Features
Color
Green
Material
150 Denier Rip-Stop Polyester
Closure Type
Zipper, Hook-and-Loop
Fabric Weight
6.75 oz
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2910JG-XL
Zoro #
G5392247
UPC #
604059945338
Country of Origin
China
Dimensions
Size
XL
Length
33 in
Fits Chest Size
47 in
Description
Rain Jacket with Hood, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Hook-and-Loop, Zipper, Gender Men's, Material 150 Denier Rip-Stop Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material Polyester/PVC, Features Wind Resistant, Cuff Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.