Zoro Homepage

Open Road 150D Jkt w/Hood-Grn

  • Mfr # 2910JG-XXL

  • Zoro # G5392256


product price: $37.39
/ea

Key Features

Color
Green
Material
150 Denier Rip-Stop Polyester
Closure Type
Zipper, Hook-and-Loop
Fabric Weight
6.75 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2910JG-XXL
Zoro #
G5392256
UPC #
604059945406
Country of Origin
China

Dimensions

Size
2XL
Length
33 in
Fits Chest Size
51 in

Details

Item
Rain Jacket with Hood
Color
Green
Material
150 Denier Rip-Stop Polyester
Closure Type
Zipper, Hook-and-Loop
Fabric Weight
6.75 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Number of Inside Pockets
0
Includes
Multiple Front and Back Vents for Breathability
Liner Material
Polyester/PVC
Rainwear Features
Wind Resistant
Hood Style
Attached
Seam Style
Double Stitched, Heat Sealed, Taped
Resists
Abrasion, Rips, Snags, Tears
High-Visibility
No
Features
Wind Resistant
Cuff Style
Hook-and-Loop
ANSI Class
Not Rated
Includes Hood
Yes
Style
Rain Jacket
Lining Material
Polyester/PVC

Description

Rain Jacket with Hood, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Hook-and-Loop, Zipper, Gender Men's, Material 150 Denier Rip-Stop Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material Polyester/PVC, Features Wind Resistant, Cuff Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.