Zoro Homepage

Open Road 150D Jkt w/Hood-Ylw

  • Mfr # 2910JY-XL

  • Zoro # G5397086


product price: $39.99
/ea

Key Features

Color
Yellow
Material
150 Denier Rip-Stop Polyester
Closure Type
Zipper, Hook-and-Loop
Fabric Weight
6.75 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2910JY-XL
Zoro #
G5397086
UPC #
604059946946
Country of Origin
China

Dimensions

Size
XL
Length
33 in
Fits Chest Size
47 in

Details

Item
Rain Jacket with Hood
Color
Yellow
Material
150 Denier Rip-Stop Polyester
Closure Type
Zipper, Hook-and-Loop
Fabric Weight
6.75 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Includes
Multiple Front and Back Vents for Breathability
Rainwear Features
Wind Resistant
Number of Inside Pockets
0
Liner Material
Polyester/PVC
Seam Style
Double Stitched, Heat Sealed, Taped
Resists
Abrasion, Rips, Snags, Tears
Hood Style
Attached
High-Visibility
No
Features
Wind Resistant
Lining Material
Polyester/PVC
Cuff Style
Hook-and-Loop
Style
Rain Jacket
Includes Hood
Yes
ANSI Class
Not Rated

Description

Rain Jacket with Hood, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Hook-and-Loop, Zipper, Gender Men's, Material 150 Denier Rip-Stop Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material Polyester/PVC, Features Wind Resistant, Cuff Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.