PU Bib Pants, Moss Green, M, 170g/m2 Polyurethane Coated Polyester Knit; Nylon Trimmed Snap Leg Cuffs
Mfr # 3150P-M
Zoro # G7333063
product price:Â $68.99
/eaKey Features
Size
M
Color
Moss Green
Material
170g/m2 Polyurethane Coated Polyester Knit; Nylon Trimmed Snap Leg Cuffs
Gender
Unisex
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3150P-M
Zoro #
G7333063
UPC #
-
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
38" to 40"
Details
Item
PU Bib Pants,Moss Green,M
Color
Moss Green
Material
170g/m2 Polyurethane Coated Polyester Knit; Nylon Trimmed Snap Leg Cuffs
Gender
Unisex
Waterproof
Yes
Description
PU Bib Pants,Moss Green,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.