Rain Bib Pants, 100% Nylon, 31 1/2 in Inseam, Elastic Closure, Green, Size M

  • Mfr # 3305P-M

  • Zoro # G4903053


product price: $62.75
/ea

Key Features

Color
Green
Material
100% Nylon
Fabric Weight
3.53 oz
Inseam
31 1/2 in
Seam Style
Double Stitched, Heat Sealed, Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3305P-M
Zoro #
G4903053
UPC #
060405963935
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
33 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Maximum Waist Size
33 in

Details

Item
Rain Bib Pants
Color
Green
Material
100% Nylon
Fabric Weight
3.53 oz
Inseam
31 1/2 in
Seam Style
Double Stitched, Heat Sealed, Taped
ANSI Class
Not Rated
Gender
Men's
Number of Pockets
0-3
Waist Closure
Elastic
Lining Material
PVC
Resists
Abrasion, Cut, Puncture, Rip, Snag, Tear, Water, Wind
Closure Type
snaps
Includes
Elastic Suspender, Fully Lined, Boot Zips, Zippered Fly Access with Hook-and-Loop Flaps
High-Visibility
No
Includes Suspenders
Yes
Features
Detachable Bib/Waist
Pass Through Pockets
No
ANSI Type
Unrated
Will Fit Over Boots
Yes
Series
3305P
Number of Outside Pockets
0
Ankle Type
Adjustable Cuff
Number of Inside Pockets
0
Includes Lining
Yes
Style
Bib Pant
Fly Closure Type
Zipper
Standards
ANSI 107-2010 Class E

Description

Rain Bib Pants, Style Bib Pant, Material 100 Percent Nylon, Gender Men's, Size M, Color Green, Inseam 31 1/2 in, Maximum Waist Size 33 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fly Closure Type Zipper, Waist Closure Elastic, Will Fit Over Boots Yes, Includes Elastic Suspender, Fully Lined, Boot Zips, Zippered Fly Access with Hook-and-Loop Flaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.