Rain Bib Pants, 100% Nylon, 32 in Inseam, 36 in Waist, Black, L

  • Mfr # 3307P-L

  • Zoro # G4906194


product price:  $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
3.53 oz
Material
100% Nylon
Inseam
32 in
Rainwear Features
Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3307P-L
Zoro #
G4906194
UPC #
060405974306
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
36 in
Maximum Waist Size
36 in
Minimum Chest Size
42 in
Maximum Chest Size
44 in

Details

Item
Rain Bib Pants
Color
Black
Fabric Weight
3.53 oz
Material
100% Nylon
Inseam
32 in
Rainwear Features
Wind Resistant
Features
Detachable Bib/Waist
Resists
Abrasion, Cut, Puncture, Rip, Snag, Tear, Water, Wind
Rainwear Style
Rain Bib Overall
Rainwear Ankle Style
Hook-and-Loop
Seam Style
Double Stitched, Heat Sealed, Taped
Closure Type
hook-and-loop
Includes
Pass Through Pockets, Zippered Fly Access with Hook-and-Loop Flaps
Liner Material
Nylon Mesh
Rainwear Primary Material
Nylon, PVC
Gender
Men's
High-Visibility
No
Style
Bib Pant
Fly Closure Type
Zipper
ANSI Type
Unrated
Ankle Type
Adjustable Cuff
ANSI Class
Not Rated
Pass Through Pockets
Yes
Includes Lining
Yes
Series
3307P
Includes Suspenders
Yes
Lining Material
PVC
Number of Outside Pockets
0
Number of Inside Pockets
0
Will Fit Over Boots
Yes
Number of Pockets
0
Waist Closures
Elastic

Description

Rain Bib Pants, Style Bib Pant, Material 100 Percent Nylon, Gender Men's, Size L, Color Black, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fabric Weight 3.53 oz, Fly Closure Type Zipper, Waist Closure Elastic, Will Fit Over Boots Yes, Includes Pass Through Pockets, Zippered Fly Access with Hook-and-Loop Flaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.