Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Bib Pants, Polyester, 31 in Inseam, Elastic Closure, Yellow, Size S

  • Mfr # 2910PY-S

  • Zoro # G5390253


product price: $36.99
/ea

Key Features

Color
Yellow
Material
Polyester
Fabric Weight
6.25 oz
Inseam
31 in
Seam Style
Double Stitched, Heat Sealed, Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2910PY-S
Zoro #
G5390253
UPC #
604059947318
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
30 in
Maximum Waist Size
30 in
Maximum Chest Size
36 in
Minimum Chest Size
34 in

Details

Item
Rain Bib Pants
Color
Yellow
Material
Polyester
Fabric Weight
6.25 oz
Inseam
31 in
Seam Style
Double Stitched, Heat Sealed, Taped
ANSI Class
Not Rated
Gender
Men's
Number of Pockets
0
Waist Closure
Elastic
Lining Material
PVC
Closure Type
Bib, Suspenders
Resists
Water, Wind
Includes
Fly Access with Hook-and-Loop Closure
High-Visibility
No
Series
2910PY
Pass Through Pockets
No
Includes Lining
Yes
Style
Bib Pant
Features
Adjustable Quick Release Buckle on Elastic Suspenders
Number of Outside Pockets
0
Ankle Type
Adjustable Cuff
Includes Suspenders
Yes
Fly Closure Type
Hook-and-Loop
Number of Inside Pockets
0
ANSI Type
Unrated
Standards
ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR

Description

Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size S, Color Yellow, Inseam 31 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fabric Weight 6.25 oz, Fly Closure Type Hook-and-Loop, Waist Closure Elastic, Includes Fly Access with Hook-and-Loop Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.