Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Bib Pants, Polyester, 33 in Inseam, Elastic Closure, Green, Size 2XL

  • Mfr # 2910PG-XXL

  • Zoro # G5397095


product price: $32.99
/ea

Key Features

Color
Green
Material
Polyester
Fabric Weight
37.6 oz
Inseam
33 in
Seam Style
Double Stitched, Heat Sealed, Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2910PG-XXL
Zoro #
G5397095
UPC #
604059946250
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
42 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in
Maximum Waist Size
42 in

Details

Item
Rain Bib Pants
Color
Green
Material
Polyester
Fabric Weight
37.6 oz
Inseam
33 in
Seam Style
Double Stitched, Heat Sealed, Taped
ANSI Class
Not Rated
Gender
Men's
Number of Pockets
0
Waist Closure
Elastic
Lining Material
PVC
Includes
Nonconductive, Noncorrosive Snaps and Buckles, Fly Access with Hook-and-Loop Closure
Resists
Water, Wind
Closure Type
Bib, Suspenders
High-Visibility
No
Fly Closure Type
Hook-and-Loop
Style
Bib Pant
ANSI Type
Unrated
Ankle Type
Adjustable Cuff
Pass Through Pockets
No
Features
Adjustable Quick Release Buckle on Elastic Suspenders
Includes Suspenders
Yes
Series
2910PG
Number of Outside Pockets
0
Number of Inside Pockets
0
Includes Lining
Yes
Standards
ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR

Description

Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size 2XL, Color Green, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fabric Weight 37.6 oz, Fly Closure Type Hook-and-Loop, Waist Closure Elastic, Includes Nonconductive, Noncorrosive Snaps and Buckles, Fly Access with Hook-and-Loop Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.