Zoro Homepage

Rain Bib Pants, Polyester, 34 in Inseam, Elastic Closure, Yellow, Size 4XL

  • Mfr # 2910PY-XXXXL

  • Zoro # G4166097


product price: $24.15
/ea

Key Features

Size
4XL
Color
Yellow
Material
Polyester
Fabric Weight
37.6 oz
Inseam
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2910PY-XXXXL
Zoro #
G4166097
UPC #
060405994793
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
48 in
Maximum Waist Size
48 in

Details

Item
Rain Bib Pants
Color
Yellow
Material
Polyester
Fabric Weight
37.6 oz
Inseam
34 in
Seam Style
Double Stitched, Heat Sealed, Taped
ANSI Class
Not Rated
Gender
Men's
Number of Pockets
0
Waist Closure
Elastic
Lining Material
PVC
Closure Type
hook-and-loop
Includes
Elasticized Waist with Hook-and-Loop Fly Access
Resists
Water, Wind
High-Visibility
No
Includes Lining
Yes
Number of Inside Pockets
0
Pass Through Pockets
No
Features
Adjustable Quick Release Buckle on Elastic Suspenders
Fly Closure Type
Hook-and-Loop
Number of Outside Pockets
0
ANSI Type
Unrated
Includes Suspenders
Yes
Style
Bib Pant
Series
2910PY
Ankle Type
Adjustable Cuff
Standards
ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR

Description

Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size 4XL, Color Yellow, Inseam 34 in, Maximum Waist Size 48 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fabric Weight 37.6 oz, Fly Closure Type Hook-and-Loop, Waist Closure Elastic, Includes Elasticized Waist with Hook-and-Loop Fly Access

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products