Rain Bib Pants, Polyester, PVC, 31 1/2 in Inseam, Yellow, Size M

  • Mfr # 5110P-M

  • Zoro # G9996926


product price: $44.89
/ea

Key Features

Color
Yellow
Material
Polyester, PVC
Fabric Weight
0.45 mm
Inseam
31 1/2 in
Seam Style
Stitched, Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110P-M
Zoro #
G9996926
UPC #
060405551118
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
33 in
Thickness
0.45 mm
Minimum Chest Size
38 in
Maximum Waist Size
33 in
Maximum Chest Size
40 in

Details

Item
Rain Bib Pants
Color
Yellow
Material
Polyester, PVC
Fabric Weight
0.45 mm
Inseam
31 1/2 in
Seam Style
Stitched, Welded
ANSI Class
Not Rated
Gender
Men's
Number of Pockets
1
Lining Material
Polyester, PVC
Includes
Elastic Suspenders, Reversible Bib, Pen Holder Slot
Closure Type
snaps
Resists
Chemical, Water, Wind
High-Visibility
No
Number of Outside Pockets
0
Number of Inside Pockets
0
Features
Adjustable Waist Panel, Large Zip Pocket and Pen Holder Behind Bib
Includes Lining
Yes
Style
Bib Pant
Ankle Type
Straight Cuff
ANSI Type
Unrated
Series
5110P
Includes Suspenders
Yes
Fly Closure Type
Pull On

Description

PVC Rain Bib Pants, Style Bib Pant, Material Polyester, PVC, Gender Men's, Size M, Color Yellow, Inseam 31 1/2 in, Maximum Waist Size 33 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 0.45 mm, Thickness 0.45 mm, Fly Closure Type Pull On, Includes Elastic Suspenders, Reversible Bib, Pen Holder Slot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.