Rain Bib Pants, Polyester, PVC, 33 1/2 in Inseam, Yellow, Size 3XL

  • Mfr # 5110P-XXXL

  • Zoro # G9996883


product price:  $49.39
/ea

Key Features

Color
Yellow
Material
Polyester, PVC
Fabric Weight
0.45 mm
Inseam
33 1/2 in
Seam Style
Stitched, Welded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5110P-XXXL
Zoro #
G9996883
UPC #
060405951116
Country of Origin
China

Dimensions

Size
3XL
Thickness
0.45 mm
Fits Waist Size
45 in
Minimum Chest Size
52 in
Maximum Waist Size
45 in
Maximum Chest Size
54 in

Details

Item
Rain Bib Pants
Color
Yellow
Material
Polyester, PVC
Fabric Weight
0.45 mm
Inseam
33 1/2 in
Seam Style
Stitched, Welded
ANSI Class
Not Rated
Gender
Men's
Number of Pockets
1
Lining Material
Polyester, PVC
Resists
Chemical, Water, Wind
Closure Type
snaps
Includes
Elastic Suspenders, Reversible Bib, Pen Holder Slot
High-Visibility
No
ANSI Type
Unrated
Includes Suspenders
Yes
Ankle Type
Straight Cuff
Number of Outside Pockets
0
Series
5110P
Includes Lining
Yes
Number of Inside Pockets
0
Features
Adjustable Waist Panel, Large Zip Pocket and Pen Holder Behind Bib
Style
Bib Pant
Fly Closure Type
Pull On

Description

PVC Rain Bib Pants, Style Bib Pant, Material Polyester, PVC, Gender Men's, Size 3XL, Color Yellow, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 0.45 mm, Thickness 0.45 mm, Fly Closure Type Pull On, Includes Elastic Suspenders, Reversible Bib, Pen Holder Slot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.