Rain Bib Pants, Polyester, PVC, 33 in Inseam, Green, Size 2XL

  • Mfr # 4110P-XXL

  • Zoro # G9997172


product price: $56.59
/ea

Key Features

Color
Green
Material
Polyester, PVC
Fabric Weight
0.45 mm
Inseam
33 in
Seam Style
Stitched, Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110P-XXL
Zoro #
G9997172
UPC #
060405341115
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
42 in
Thickness
0.45 mm
Maximum Waist Size
42 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in

Details

Item
Rain Bib Pants
Color
Green
Material
Polyester, PVC
Fabric Weight
0.45 mm
Inseam
33 in
Seam Style
Stitched, Welded
ANSI Class
Not Rated
Gender
Men's
Number of Pockets
1
Lining Material
Polyester, PVC
Closure Type
snaps
Includes
Elastic Suspenders, Reversible Bib, Pen Holder Slot
Resists
Chemical, Water, Wind
High-Visibility
No
Number of Inside Pockets
0
Number of Outside Pockets
0
ANSI Type
Unrated
Style
Bib Pant
Series
4110P
Includes Lining
Yes
Includes Suspenders
Yes
Fly Closure Type
Pull On
Ankle Type
Straight Cuff
Features
Adjustable Waist Panel, Large Zip Pocket and Pen Holder Behind Bib

Description

PVC Rain Bib Pants, Style Bib Pant, Material Polyester, PVC, Gender Men's, Size 2XL, Color Green, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 0.45 mm, Thickness 0.45 mm, Fly Closure Type Pull On, Includes Elastic Suspenders, Reversible Bib, Pen Holder Slot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.