Rain Bib Pants, Polyester, PVC, 34 in Inseam, Yellow, Size 4XL

  • Mfr # 5110P-XXXXL

  • Zoro # G9996874


product price:  $46.15
/ea

Key Features

Color
Yellow
Material
Polyester, PVC
Fabric Weight
0.45 mm
Inseam
34 in
Seam Style
Stitched, Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5110P-XXXXL
Zoro #
G9996874
UPC #
060405975785
Country of Origin
China

Dimensions

Size
4XL
Thickness
0.45 mm
Fits Waist Size
48 in
Maximum Waist Size
48 in

Details

Item
Rain Bib Pants
Color
Yellow
Material
Polyester, PVC
Fabric Weight
0.45 mm
Inseam
34 in
Seam Style
Stitched, Welded
ANSI Class
Not Rated
Gender
Men's
Number of Pockets
1
Lining Material
Polyester, PVC
Closure Type
snaps
Includes
Reinforced Crotch, Elastic Adjustable Straps, Reversable
Resists
Chemical, Water, Wind
High-Visibility
No
Features
Adjustable Waist Panel, Large Zip Pocket and Pen Holder Behind Bib
Style
Bib Pant
Includes Suspenders
Yes
Number of Inside Pockets
0
Fly Closure Type
Pull On
Number of Outside Pockets
0
Ankle Type
Straight Cuff
Series
5110P
Includes Lining
Yes
ANSI Type
Unrated

Description

PVC Rain Bib Pants, Style Bib Pant, Material Polyester, PVC, Gender Men's, Size 4XL, Color Yellow, Inseam 34 in, Maximum Waist Size 48 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 0.45 mm, Thickness 0.45 mm, Fly Closure Type Pull On, Includes Reinforced Crotch, Elastic Adjustable Straps, Reversable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.