Zoro Homepage

Rain Jacket, 4XL, Grn, 3 Ins, 4 Out Pockets

  • Mfr # D6429JG-XXXXL

  • Zoro # G7320831


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Fabric Weight
13.5 oz
Gender
Men's
Number of Outside Pockets
4
Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6429JG-XXXXL
Zoro #
G7320831
UPC #
-
Country of Origin
China

Dimensions

Length
34 in
Fits Chest Size
58" to 147"
Rainwear Size
4XL

Details

Item
Rain Jacket
Material
Polyester
Fabric Weight
13.5 oz
Gender
Men's
Number of Outside Pockets
4
Liner Material
Nylon Mesh
Rainwear Features
Wind Resistant
Seam Style
Double Stitched, Taped, Heat Sealed
Rainwear Closure Type
Hook-and-Loop, Zipper
Rainwear Color
Green
Standards
ANSI/ISEA 107-2010 Class 3, Level 2, CSA Z96-09 Class 2, Level 2
Includes
Detachable Hood, Dual Chest Straps for ID Badge/Cell/Radio, Vents On Front and Back, D Ring Slot, Fully Lined Inner Jacket, (2) Zippered Pockets, 2" Reflective Tape
Number of Inside Pockets
3

Description

Rain Jacket, Gender Men's, Material Polyester, Standards ANSI/ISEA 107-2010 Class 3, Level 2, CSA Z96-09 Class 2, Level 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.