Zoro Homepage

Rain Jacket, M, Grn, 3 Inside, 4 Out Pockets

  • Mfr # D6429JG-M

  • Zoro # G7320719


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Fabric Weight
13.5 oz
Gender
Men's
Number of Outside Pockets
4
Length
32-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6429JG-M
Zoro #
G7320719
UPC #
-
Country of Origin
China

Dimensions

Length
32-3/4 in
Rainwear Size
M
Fits Chest Size
40" to 101-1/2"

Details

Item
Rain Jacket
Material
Polyester
Fabric Weight
13.5 oz
Gender
Men's
Number of Outside Pockets
4
Rainwear Closure Type
Hook-and-Loop, Zipper
Liner Material
Nylon Mesh
Includes
Detachable Hood, Dual Chest Straps for ID Badge/Cell/Radio, Vents On Front and Back, D Ring Slot, Fully Lined Inner Jacket, (2) Zippered Pockets, 2" Reflective Tape
Standards
ANSI/ISEA 107-2010 Class 3, Level 2, CSA Z96-09 Class 2, Level 2
Rainwear Features
Wind Resistant
Seam Style
Double Stitched, Taped, Heat Sealed
Rainwear Color
Green
Number of Inside Pockets
3

Description

Rain Jacket, Gender Men's, Material Polyester, Standards ANSI/ISEA 107-2010 Class 3, Level 2, CSA Z96-09 Class 2, Level 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.