Zoro Homepage

Rain Jacket, Polyester, Yellow/Green, L

  • Mfr # D6429JG-L

  • Zoro # G7320752


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Size
L
Color
Yellow/Green
Front Closure Type
Hook-And-Loop, Zipper
Fits Chest Size
43" to 109"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6429JG-L
Zoro #
G7320752
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
43" to 109"
Length
33 in

Details

Item
Rain Jacket
Material
Polyester
Color
Yellow/Green
Front Closure Type
Hook-And-Loop, Zipper
Number of Outside Pockets
4
Lining Material
Nylon Mesh
Standards
ANSI/ISEA 107-2010 Class 3, Level 2, CSA Z96-09 Class 2, Level 2
Features
Wind Resistant
Gender
Men's
Includes
Detachable Hood, Dual Chest Straps for ID Badge/Cell/Radio, Vents On Front and Back, D Ring Slot, Fully Lined Inner Jacket, (2) Zippered Pockets, 2" Reflective Tape
Seam Style
Double Stitched, Taped, Heat Sealed
Fabric Weight
13.5 oz

Description

Rain Jacket, Gender Men's, Material Polyester, Standards ANSI/ISEA 107-2010 Class 3, Level 2, CSA Z96-09 Class 2, Level 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.