Rain Jacket with Detachable Hood, 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable

  • Mfr # 3930JG-XXXXL

  • Zoro # G4922531


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material
300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable
Color
Yellow/Green
Front Closure Type
Zipper and Hook-and-Loop
Number of Outside Pockets
1
Number of Inside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3930JG-XXXXL
Zoro #
G4922531
UPC #
060405990634
Country of Origin
China

Dimensions

Size
4XL
Thickness
0.4 mm
Fits Chest Size
58 in
Length
33 in

Details

Item
Rain Jacket with Detachable Hood
Material
300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable
Color
Yellow/Green
Front Closure Type
Zipper and Hook-and-Loop
Number of Outside Pockets
1
Number of Inside Pockets
4
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester/ PU Backing
Standards
ANSI 107-2015
Features
Cold Weather, Wind Resistant
Gender
Men's
Includes
Reflective Tape, Mic Clips, Waterproof/Breathable, Second Zipper System to Add Liner
Resists
Water, Cold, Wind
Hood Style
Detachable
Seam Style
Heat Sealed, Sewn, Taped
Fabric Weight
13.5 oz
High-Visibility
Yes
Cuff Style
Hook-and-Loop
Style
Rain Jacket
Includes Hood
Yes

Description

Rain Jacket with Detachable Hood, Style Rain Jacket, Size 4XL, Number of Inside Pockets 4, Number of Outside Pockets 1, Color Yellow/Green, Front Closure Type Hook-and-Loop, Zipper, Gender Men's, Material 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable, High-Visibility Yes, ANSI Class Class 3, Type R, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Polyester/ PU Backing, Features Cold Weather, Wind Resistant, Standards ANSI 107-2015, Cuff Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.