Rain Jacket with Detachable Hood, 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable, M

  • Mfr # 3930JG-M

  • Zoro # G4922574


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable
Color
Yellow/Green
Front Closure Type
Zipper and Hook-and-Loop
Number of Outside Pockets
1
Number of Inside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3930JG-M
Zoro #
G4922574
UPC #
060405990566
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40 in
Thickness
0.4 mm
Length
33 in

Details

Item
Rain Jacket with Detachable Hood
Material
300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable
Color
Yellow/Green
Front Closure Type
Zipper and Hook-and-Loop
Number of Outside Pockets
1
Number of Inside Pockets
4
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester/ PU Backing
Standards
ANSI 107-2015
Features
Cold Weather, Wind Resistant
Hood Style
Detachable
Gender
Men's
Seam Style
Heat Sealed, Sewn, Taped
Resists
Water, Cold, Wind
Includes
Reflective Tape, Mic Clips, Waterproof/Breathable, Second Zipper System to Add Liner
Fabric Weight
13.5 oz
High-Visibility
Yes
Cuff Style
Hook-and-Loop
Includes Hood
Yes
Style
Rain Jacket

Description

Rain Jacket with Detachable Hood, Style Rain Jacket, Size M, Number of Inside Pockets 4, Number of Outside Pockets 1, Color Yellow/Green, Front Closure Type Hook-and-Loop, Zipper, Gender Men's, Material 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable, High-Visibility Yes, ANSI Class Class 3, Type R, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Polyester/ PU Backing, Features Cold Weather, Wind Resistant, Standards ANSI 107-2015, Cuff Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.