Rain Pants, 300D Trilobal Rip-Stop Material, Elastic Waist with Drawstring Closure, Orange, Size 2XL

  • Mfr # D6329WPO-XXL

  • Zoro # G7337528


product price: $74.69
/ea

Key Features

Material
300D Trilobal Rip-Stop Material
Seam Style
Double Sewn, Heat Sealed, Taped
Gender
Men's
Waist Closure
Elastic Waist with Drawstring
Fly Closure Type
Velcro Fly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D6329WPO-XXL
Zoro #
G7337528
UPC #
-
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Rain Pants
Color
Orange
Material
300D Trilobal Rip-Stop Material
Seam Style
Double Sewn, Heat Sealed, Taped
Gender
Men's
Waist Closure
Elastic Waist with Drawstring
Fly Closure Type
Velcro Fly

Description

Waist Pant,D Series 300D,Orange,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.