Zoro Homepage

Rain Pants, Hi Tech Polyester with a PU backing, 31 in Inseam, Elastic Closure, Black, Size S

  • Mfr # 868PZ-S

  • Zoro # G4906937


product price: $53.15
/ea

Key Features

Color
Black
Material
Hi Tech Polyester with a PU backing
Fabric Weight
14.1 oz
Inseam
31 in
Seam Style
Stitched, Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
868PZ-S
Zoro #
G4906937
UPC #
060405808625
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
30 in
Maximum Waist Size
30 in

Details

Item
Rain Pants
Color
Black
Material
Hi Tech Polyester with a PU backing
Fabric Weight
14.1 oz
Inseam
31 in
Seam Style
Stitched, Taped
ANSI Class
Not Rated
Gender
Women's
Number of Pockets
0
Waist Closure
Elastic
Lining Material
Polyester
Resists
Water, Wind
Includes
Adjustable Pant Cuffs, Two-Way Full Side Zippers, Snap Waist and Zippered Fly Access
Closure Type
hook-and-loop
High-Visibility
No
Includes Lining
Yes
Ankle Type
Hook-and-Loop
Series
868PZ
Style
Rain Pants
Reflective Stripe Border Type
None
Number of Outside Pockets
2
Features
Windproof
Fly Closure Type
Zipper
Number of Inside Pockets
0

Description

Rain Pants, Material Hi Tech Polyester with a PU backing, Gender Women's, Size S, Color Black, Inseam 31 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class Not Rated, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 14.1 oz, Style Rain Pants, Fly Closure Type Zipper, Waist Closure Elastic, Reflective Stripe Border Type None, Includes Adjustable Pant Cuffs, Two-Way Full Side Zippers, Snap Waist and Zippered Fly Access

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.