Rain Pants, Lightweight Polyester with PU Backing, Elastic Waist with Drawstring Closure, Black
Mfr # 920P-XXL
Zoro # G7337421
product price: $33.49
/eaKey Features
Color
Black
Material
Lightweight Polyester with PU Backing
Seam Style
Double Sewn, Heat Sealed, Taped
Gender
Women's
Waist Closure
Elastic Waist with Drawstring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920P-XXL
Zoro #
G7337421
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Rain Pants
Color
Black
Material
Lightweight Polyester with PU Backing
Seam Style
Double Sewn, Heat Sealed, Taped
Gender
Women's
Waist Closure
Elastic Waist with Drawstring
Ankle Type
Boot Zip Entry
Description
Windigo Ladies Pant,Black,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.