Zoro Homepage

Rain Pants, Lightweight Polyester with PU Backing, Elastic Waist with Drawstring Closure, Size L

  • Mfr # 910PO-L

  • Zoro # G7337150


product price: $33.29
/ea

Key Features

Material
Lightweight Polyester with PU Backing
Seam Style
Double Sewn, Heat Sealed, Taped
Gender
Men's
Waist Closure
Elastic Waist with Drawstring
Ankle Type
Boot Zip Entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910PO-L
Zoro #
G7337150
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Item
Rain Pants
Color
Charcoal with Hi-Vis Orange Lining
Material
Lightweight Polyester with PU Backing
Seam Style
Double Sewn, Heat Sealed, Taped
Gender
Men's
Waist Closure
Elastic Waist with Drawstring
Ankle Type
Boot Zip Entry

Description

Windigo Pant,Charcoal/Orange Lining,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.