Zoro Homepage

Reduced Shank Bit Set, 13 Pcs

  • Mfr # VI 92402

  • Zoro # G0957446


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
13
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Dimension Type
Fractional Inch
List Number
S&D 13-SP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI 92402
Zoro #
G0957446
UPC #
050728924027
Country of Origin
Unknown

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
9/16"-1" by 1/16"
Shank Dia.
1/2 in
Overall Length
6 in
Sizes Included
9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"

Details

Item
Reduced Shank Drill Bit Set
Number of Pieces
13
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
List Number
S&D 13-SP
Shank Type
Round with Three Flats
Application
For materials over Rc 30 and Stainless Steel
Drill Bit Grouping
Drill Bit Set
Point Type
Split point
Grade
High Performance
Drill Bit Finish
Black/Gold
Finish - Machining
Black/Gold
Point type
Split point
Material Grade - Machining
High Performance

Description

Reduced Shank Drill Bit Set, Drill Bit Point Angle 135 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.