Zoro Homepage

Reduced Shank Bit Set, 33 Pcs

  • Mfr # VI 92401

  • Zoro # G0957437


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
33
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Grade
High Performance
List Number
S&D-33SP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI 92401
Zoro #
G0957437
UPC #
050728924010
Country of Origin
Unknown

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/2"-1" by 1/64"
Overall Length
6 in
Shank Dia.
1/2 in
Sizes Included
1/2", 33/64", 17/32", 35/64", 9/16", 37/64", 19/32", 39/64", 5/8", 41/64", 21/32", 43/64", 11/16", 45/64", 23/32", 47/64", 3/4", 49/64", 25/32", 51/64", 13/16", 53/64", 27/32", 55/64", 7/8", 57/64", 29/32", 59/64", 15/16", 61/64", 31/32", 63/64", 1"

Details

Item
Reduced Shank Drill Bit Set
Number of Pieces
33
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Grade
High Performance
List Number
S&D-33SP
Point Type
Split point
Application
For materials over Rc 30 and Stainless Steel
Drill Bit Finish
Black/Gold
Drill Bit Grouping
Drill Bit Set
Shank Type
Round with Three Flats
Finish - Machining
Black/Gold
Point type
Split point
Material Grade - Machining
High Performance

Description

Reduced Shank Drill Bit Set, Drill Bit Point Angle 135 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.