Zoro Homepage

Safety Vest, Black, 2XL, 29-1/2" L, Class 1

  • Mfr # 6165FR-XXL

  • Zoro # G7320560


product price: $53.69
/ea

Key Features

Color
Black/Green/Silver
ANSI Class
Not Rated
Material
Cotton
Back Stripe Pattern
X
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6165FR-XXL
Zoro #
G7320560
UPC #
060405997046
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
51 in to 129 in
Vest Size
2XL
Length
29 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in
Reflective Stripe Width
2 in

Details

Item
Surveyor Safety Vest
Color
Black/Green/Silver
ANSI Class
Not Rated
Material
Cotton
Back Stripe Pattern
X
Closure Type
Snaps
Number of Pockets with Closure
8
Gender
Men's
Stripe Color
Silver/Hi-Visibility Green
Hazard Risk Category (HRC)
0
ATPV Rating
ASTM D6413 (FR)
Features
Cell/Radio Pocket with Hook-and-Loop Fastener, Long Ruler Slot Pocket on Left Back, Mesh Side Vents, Safety D-Ring Slot Access on Back
Vest Stripe Color Family
Silver/Hi-Visibility Green
Standards
ANS/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15
Number of Inside Pockets
3
Passes ASTM F6413 Flame Test
D6413
Number of Outside Pockets
5
Includes LED Lights
No
Safety Features
Fall Protection Compatible
Reflective Stripe Color
Green/Silver
Total Number of Pockets
8
Reflective Stripe Main Color
Silver/Hi-Visibility Green
Reflective Stripe Location
Chest
Fall Protection Compatible
Yes
ANSI Type
Type O, Class 1

Description

Surveyor Safety Vest, ANSI Class 1, Vest Size 2XL, Traffic Safety Vest Color Black, Fits Chest Size 51 in to 129 in, Gender Men's, Stripe Color Silver/Hi-Visibility Green, Vest Material Cotton, Vest Closure Type Snap, ATPV Rating ASTM D6413 (FR), Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver/Hi-Visibility Green, Back Stripe Pattern X, Vest Length 29 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 7, Number of Pockets with Closure 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.