Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Black, M, 28-3/4" L, Class 1

  • Mfr # 6165FR-M

  • Zoro # G7320603


product price: $53.69
/ea

Key Features

Color
Black/Green/Silver
ANSI Class
Not Rated
Material
Cotton
Back Stripe Pattern
X
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6165FR-M
Zoro #
G7320603
UPC #
060405997015
Country of Origin
China

Dimensions

Size
M
Vest Size
M
Fits Chest Size
40 in to 101 in
Length
30 in
Minimum Chest Size
38 in
Reflective Stripe Width
2 in
Maximum Chest Size
40 in

Details

Item
Surveyor Safety Vest
Color
Black/Green/Silver
ANSI Class
Not Rated
Material
Cotton
Back Stripe Pattern
X
Closure Type
Snaps
Number of Pockets with Closure
8
Gender
Men's
Stripe Color
Silver/Hi-Visibility Green
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Silver/Hi-Visibility Green
Standards
ANS/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15
ATPV Rating
ASTM D6413 (FR)
Features
Cell/Radio Pocket with Hook-and-Loop Fastener, Long Ruler Slot Pocket on Left Back, Mesh Side Vents, Safety D-Ring Slot Access on Back
Fall Protection Compatible
Yes
Passes ASTM F6413 Flame Test
D6413
Number of Inside Pockets
3
Total Number of Pockets
8
Includes LED Lights
No
Reflective Stripe Location
Chest
Number of Outside Pockets
5
Reflective Stripe Color
Green/Silver
Safety Features
Fall Protection Compatible
Reflective Stripe Main Color
Silver/Hi-Visibility Green
ANSI Type
Type O, Class 1

Description

Surveyor Safety Vest, ANSI Class 1, Vest Size M, Traffic Safety Vest Color Black, Fits Chest Size 40 in to 101 in, Gender Men's, Stripe Color Silver/Hi-Visibility Green, Vest Material Cotton, Vest Closure Type Snap, ATPV Rating ASTM D6413 (FR), Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver/Hi-Visibility Green, Back Stripe Pattern X, Vest Length 30 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 7, Number of Pockets with Closure 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.