Zoro Homepage

Safety Vest, Black, S, 28-1/2" L, Class 1

  • Mfr # 6165FR-S

  • Zoro # G7320579


product price: $43.39
/ea

Key Features

Color
Black/Green/Silver
Size
S
ANSI Class
Not Rated
Material
Cotton
Back Stripe Pattern
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6165FR-S
Zoro #
G7320579
UPC #
060405997008
Country of Origin
China

Dimensions

Size
S
Vest Size
S
Fits Chest Size
37" to 94"
Length
30 in

Details

Item
Surveyor Safety Vest
Color
Black/Green/Silver
ANSI Class
Not Rated
Material
Cotton
Back Stripe Pattern
X
Closure Type
Snaps
Number of Pockets with Closure
8
Gender
Men's
Stripe Color
Silver/Hi-Visibility Green
ATPV Rating
FR ASTM F2302-08
Standards
ANS/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15
Hazard Risk Category (HRC)
0
Features
Cell/Radio Pocket with Hook-and-Loop Fastener, Long Ruler Slot Pocket on Left Back, Mesh Side Vents, Safety D-Ring Slot Access on Back
Vest Stripe Color Family
Silver/Hi-Visibility Green
Number of Outside Pockets
5
Number of Inside Pockets
3
ANSI Type
Type O, Class 1
Total Number of Pockets
8

Description

Surveyor Safety Vest, Vest Size S, Traffic Safety Vest Color Black, Fits Chest Size 37 In. to 94 In., Gender Men's, Stripe Color Silver/Hi-Visibility Green, Vest Material Cotton, Vest Closure Type Snap, ATPV Rating FR ASTM F2302-08, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver/Hi-Visibility Green, Back Stripe Pattern X, Vest Length 30 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 7, Number of Pockets with Closure 7, Features Open Road Flame Resistant Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.