Safety Vest, Mesh, Green, 2XL/3XL

  • Mfr # U6125G-2XL/3XL

  • Zoro # G9364892


product price: $20.45
/ea

Key Features

Color
Lime
Size
2XL/3XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6125G-2XL/3XL
Zoro #
G9364892
UPC #
-
Country of Origin
China

Dimensions

Size
2XL/3XL
Vest Size
2XL, 3XL
Fits Chest Size
51 in to 55 in
Length
28 in
Reflective Stripe Width
2 in
Minimum Chest Size
51 in
Maximum Chest Size
55 in

Details

Item
Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
Standards
ANSI/ISEA 107
Features
5-Point Hook-and-Loop Tear Away Design, Safety D-Ring Slot Access
ATPV Rating
Not Rated
Reflective Stripe Location
Chest
Includes LED Lights
No
Number of Outside Pockets
4
Reflective Stripe Main Color
Silver
Fall Protection Compatible
Yes
Safety Features
Fall Protection Compatible
Reflective Stripe Color
Orange/Silver
Pocket Location
Chest, Waist
Fabric Construction
Mesh
Total Number of Pockets
4
Number of Inside Pockets
0

Description

Safety Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 51 in to 55 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.