Safety Vest, Mesh, Green, 4XL/5XL

  • Mfr # U6125G-4XL/5XL

  • Zoro # G916047530


product price:  $15.49
/ea

Key Features

Material
Polyester
Back Stripe Pattern
U
Fall Protection Compatible
Yes
Safety Features
Fall Protection Compatible
Total Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6125G-4XL/5XL
Zoro #
G916047530
UPC #
-
Country of Origin
China

Dimensions

Fits Chest Size
58 in to 62 in
Maximum Chest Size
62 in
Size
4XL/5XL
Minimum Chest Size
58 in
Length
27 in
Vest Size
4XL, 5XL
Reflective Stripe Width
2 in

Details

Material
Polyester
Back Stripe Pattern
U
Fall Protection Compatible
Yes
Safety Features
Fall Protection Compatible
Total Number of Pockets
4
Fabric Construction
Mesh
Color
Lime
Gender
Men's
Reflective Stripe Color
Orange/Silver
ANSI Class
2
Stripe Color
Silver
Reflective Stripe Location
Chest
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Includes LED Lights
No
Number of Outside Pockets
4
Item
Safety Vest
Reflective Stripe Main Color
Silver
Hazard Risk Category (HRC)
0
Standards
ANSI/ISEA 107
Closure Type
Hook-and-Loop
Features
5-Point Hook-and-Loop Tear Away Design, Safety D-Ring Slot Access
Pocket Location
Chest, Waist
Number of Pockets with Closure
2

Description

Safety Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 58 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.