Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Mesh, Orange, S/M

  • Mfr # U6125O-S/M

  • Zoro # G1212609


product price: $20.15
/ea

Key Features

Color
Orange
Size
L
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6125O-S/M
Zoro #
G1212609
UPC #
-
Country of Origin
China

Dimensions

Size
L
Vest Size
L
Fits Chest Size
37 in to 40 in
Length
25 in
Minimum Chest Size
37 in
Reflective Stripe Width
2 in
Maximum Chest Size
40 in

Details

Item
Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Green/Yellow/Silver
Features
5-Point Hook-and-Loop Tear Away Design, Safety D-Ring Slot Access
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Fabric Construction
Mesh
Reflective Stripe Main Color
Silver
Pocket Location
Chest, Waist
Fall Protection Compatible
Yes
Reflective Stripe Color
Silver/Yellow
Number of Outside Pockets
4
Safety Features
Fall Protection Compatible
Includes LED Lights
No
Reflective Stripe Location
Chest
Total Number of Pockets
4
Number of Inside Pockets
0

Description

Safety Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 37 in to 40 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 25 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2, Features Safety D-Ring Slot Access, Tear Away Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.