Shop VIKING

Unisex Viking(R) Class 2 Chainsaw Rubber Boots, Steel Toe, 16 Height, Orange/Black, 12

  • Mfr # VW64-1-12
  • Zoro # G5145113

product price: 
$
152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Orange/Black
Height
16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VW64-1-12
Zoro #
G5145113
UPC #
604059912972
Country of Origin
Malaysia
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Orange/Black
Item
Class 2 Chainsaw Rubber Boots
Series
Viking(R)
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Features
Cotton Canvas Lining, Highly Chemical Resistant Rubber Upper, Achilles and Ankle Protection, Air-Cushioned Heel, Ultra Flexible Exceeds 305,000 Flex Rating
Footwear Application
Agriculture, Forestry, Maintenance
Footwear Closure Type
Pull On
Resists
Chemical, Oils, Abrasion, Slip Resistant
Style Number
VW64-1
For Outdoor Traction
Yes
Outsole Material
Nitrile Butadiene Rubber
Insulation Type
None
Standards
ASTM F1818
Insulated
No
Typical Rubber Boot Application
High Chemical Resistant
Toe Shape
Round
Midsole Material
Rubber
Footwear Sole Pattern
Lug
Shank Material
Steel
Metatarsal Guard
No
Electrical Hazard Rated
No
Wide Toe Cap
No
Ninety Degree Heel
No
Completely Non Metallic
No
Removable Insole
No
Oil Resisting Sole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
Yes
Puncture Resistant Insole
No
Shoe Style
Knee
Footwear Brand
VIKING
Insole Color
Black
Safety Criteria
Chain Saw Cut-Resistant, Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Includes Shank
Yes
Predominant Footwear Color
Orange
Closure
Pull-On with Lace-Up Top
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
Yes
CSA Standards Met
Chainsaw Protection
Oil-Resisting Sole
Yes
Footwear Style
Knee
Toe Cap Material
Steel
Puncture-Resistant Sole
No
Application
Agriculture, Forestry, Maintenance

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products