Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveyor Vest, Mens, ANSI CLASS 2, Grn, 2XL

  • Mfr # 6165G-XXL

  • Zoro # G3720338


product price: $27.95
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6165G-XXL
Zoro #
G3720338
UPC #
604059952572
Country of Origin
China

Dimensions

Size
2XL
Length
28 in
Fits Chest Size
51 in
Vest Size
2XL
Maximum Chest Size
51 in
Minimum Chest Size
51 in
Reflective Stripe Width
2 in

Details

Item
Surveyor Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Snaps
Number of Pockets with Closure
8
Gender
Men's
Stripe Color
Silver
Features
(8) Hook-and-Loop Pockets, 15D Polyester , 2 in Vi-Brance(R) Reflective Tape, Large Zippered Pocket Across Entire Back Area Behind Vest, Safety D-Ring Slot Access On Back
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107, CSA Z96-15
Vest Stripe Color Family
Silver
Number of Inside Pockets
3
Fall Protection Compatible
Yes
Includes LED Lights
No
Total Number of Pockets
8
Number of Outside Pockets
5
Reflective Stripe Location
Chest
Safety Features
Fall Protection Compatible
Fabric Construction
Solid
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Orange/Silver

Description

Surveyor Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 51 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 28 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.