Surveyor Vest, Mens, ANSI CLASS 2, Grn, 3XL

  • Mfr # 6165G-XXXL

  • Zoro # G3720432


product price:  $27.95
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6165G-XXXL
Zoro #
G3720432
UPC #
604059952640
Country of Origin
China

Dimensions

Size
3XL
Vest Size
3XL
Fits Chest Size
55 in
Length
29 in
Minimum Chest Size
55 in
Maximum Chest Size
55 in
Reflective Stripe Width
2 in

Details

Item
Surveyor Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Snaps
Number of Pockets with Closure
8
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107, CSA Z96-15
Features
(8) Hook-and-Loop Pockets, 15D Polyester , 2 in Vi-Brance(R) Reflective Tape, Large Zippered Pocket Across Entire Back Area Behind Vest, Safety D-Ring Slot Access On Back
Vest Stripe Color Family
Orange/Red/Silver
Total Number of Pockets
8
Fabric Construction
Solid
Number of Outside Pockets
5
Reflective Stripe Location
Chest
Number of Inside Pockets
3
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Orange/Silver
Includes LED Lights
No
Fall Protection Compatible
Yes
Safety Features
Fall Protection Compatible

Description

Surveyor Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 55 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern X, Vest Length 29 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.