Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveyor Vest, Mens, ANSI CLASS 2, Orange, M

  • Mfr # 6165O-M

  • Zoro # G7320737


product price: $41.00
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6165O-M
Zoro #
G7320737
UPC #
604059953012
Country of Origin
China

Dimensions

Size
M
Vest Size
M
Fits Chest Size
40 in
Length
30 in
Minimum Chest Size
40 in
Reflective Stripe Width
2 in
Maximum Chest Size
40 in

Details

Item
Surveyor Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Snaps
Number of Pockets with Closure
8
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Vest Stripe Color Family
Orange/Red/Silver
Standards
ANSI/ISEA 107, CSA Z96-15
Features
(8) Hook-and-Loop Pockets, 15D Polyester, 2 in Vi-Brance(R) Reflective Tape, Large Zippered Pocket Across Entire Back Area Behind Vest, Safety D-Ring Slot Access On Back
Number of Inside Pockets
3
Total Number of Pockets
8
Reflective Stripe Location
Chest
Fabric Construction
Solid
Safety Features
Fall Protection Compatible
Number of Outside Pockets
5
Reflective Stripe Color
Green/Silver
Reflective Stripe Main Color
Silver
Fall Protection Compatible
Yes
Includes LED Lights
No

Description

Surveyor Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern X, Vest Length 30 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.